BROWNING
BROWNING
68V4450N
BROWNING BROWNING
Description
68V4450N SHEAVE ; NON-RETURNABLE 6 GROOVE 44.5"OD
6 Grooves; 44-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
3064359
BDI #
331637
Details
11751.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/68V4450N/p/331637
Your Price
$ 11,751.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
231.332
EAN
0662289470785
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
68V4450N
Manufacturer Internal Number
3064359
Weight / LBS
489
Long Description
6 Grooves; 44-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
44.3 Inch | 1,125.22 Millimeter
Outside Diameter
44.5 Inch | 1,130.3 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1,125.22 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh