https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OXxpbWFnZS9qcGVnfGFEVmxMMmd4TVM4eE1EYzJOamMxTkRnM016TTNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDJhYjEwODBmYjIyNzhjZjQxYzdkNjIzNjY2YTkyMzNjYTQyOTk2Mzk3ZDc5NmJjNzc2Yjg4NDg0YzAyMTdiYjc
MEGADYNE GROUP
MEGADYNE GROUP
6B124SF
MEGADYNE GROUP MEGADYNE GROUP
Description
6B124SF CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
6 Grooves; 12-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
6B124SF
BDI #
17110223
Details
600.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B124SF/p/17110223
Your Price
$ 600.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.78
EAN
0746041037215
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
37
Long Description
6 Grooves; 12-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh