https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk
DODGE
DODGE
6B25.0-3030
DODGE DODGE
Description
6B25.0-3030 ; POR PULLEY
6 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
114061
BDI #
255416
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B25-0-3030/p/255416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
46.312
EAN
0782475089444
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B25.0-3030 SHEAVE
Manufacturer Internal Number
114061
Weight / LBS
102.1
Long Description
6 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh