https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-BSH-SP-AB5V-S1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzR8aW1hZ2UvanBlZ3xhRGxtTDJnNE1pOHhNRFkwT1RNd05qUTVOekExTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlUVUY5QlFqVldYMU14WDBGZk16QXdlRE13TUM1cWNHY3wwNjlhNTVhYjI1MTc2NGQ2YmVjOGVkNTcxMDNmYWQwMzU5NmJlYTMxZTNlODc3ODM0OWVkYTc1OTNiZmM3ZTU5
DODGE
DODGE
6B5V211-S1
DODGE DODGE
Description
6B5V211-S1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 6 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 20.8" Pitch Diameter Minimum; 21.02" Pitch Diameter Maximum; Keyway
Part #
469259
BDI #
22265299
Details
1281.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V211-S1/p/22265299
Your Price
$ 1,281.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
48.09
EAN
0782477472336
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
S1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469259
Weight / LBS
101.2
Long Description
Transmission Pulley; 6 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 20.8" Pitch Diameter Minimum; 21.02" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
20.8 Inch | 528.32 Millimeter
Pitch Diameter Maximum
21.02 Inch | 533.908 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh