https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzh8aW1hZ2UvanBlZ3xhRGMxTDJneVlpOHhNRFF5TWpNM056ZzNNelF6T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxOTM2MTlmYmMwYWU5ZWU1ZjY4ZTdjNmE1MTkwYTI5YmViOGYyNzJkZGQyYzM5MTcwMzk2YjlmNzM5YzM5ZTc1
DODGE
DODGE
6B5V250-R1
DODGE DODGE
Description
6B5V250-R1 TAPER LOCK V-BELT SHEAVE
6 Grooves; 25.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
469260
BDI #
22265305
Details
1387.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V250-R1/p/22265305
Your Price
$ 1,387.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
66.528
EAN
0782477472343
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B5V250 R1 SPLIT TAPER SHV
Manufacturer Internal Number
6VV250
Weight / LBS
146.67
Long Description
6 Grooves; 25.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 24-1/2" Pitch Minimum; 25.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
25.1 Inch | 637.54 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.28 Inch | 642.112 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh