https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-BSH-SP-AB5V-S1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzR8aW1hZ2UvanBlZ3xhRGxtTDJnNE1pOHhNRFkwT1RNd05qUTVOekExTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlUVUY5QlFqVldYMU14WDBGZk16QXdlRE13TUM1cWNHY3wwNjlhNTVhYjI1MTc2NGQ2YmVjOGVkNTcxMDNmYWQwMzU5NmJlYTMxZTNlODc3ODM0OWVkYTc1OTNiZmM3ZTU5
DODGE
DODGE
6B5V278-S1
DODGE DODGE
Description
6B5V278-S1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 6 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 27.6" Pitch Diameter Minimum; 27.82" Pitch Diameter Maximum; Keyway
Part #
397038
BDI #
22265048
Details
1749.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V278-S1/p/22265048
Your Price
$ 1,749.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
70.057
EAN
0782477440380
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
S1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
397038
Weight / LBS
144.9
Long Description
Transmission Pulley; 6 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 27.6" Pitch Diameter Minimum; 27.82" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
27.6 Inch | 701.04 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Pitch Diameter Maximum
27.82 Inch | 706.628 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh