https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mjd8aW1hZ2UvanBlZ3xhRGt5TDJoaE5DOHhNREE0TmpBeU56WTFOekkwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0Nzk3OTE1NGIxNWY2M2ExMjg4ODc1YzRjZjc0YjJiNmY1YjYyYzI5ZDQ2ZjFkMjIyZjgwZjgwMWExOGYwY2U1
DODGE
DODGE
6B5V60-Q1
DODGE DODGE
Description
6B5V60-Q1 TAPER LOCK V-BELT SHEAVE
6 Grooves; 6.28" Outside Diameter; Bushed; Q1 Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Part #
469231
BDI #
22265478
Details
300.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V60-Q1/p/22265478
Your Price
$ 300.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.638
EAN
0782477472060
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B5V60-Q1 SHEAVE
Manufacturer Internal Number
6VV60
Weight / LBS
16.84
Long Description
6 Grooves; 6.28" Outside Diameter; Bushed; Q1 Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh