![6B5V62-Q1](/medias/INDDODPULLEY-FXD-6G-BSH-SP-AB5V-Q1-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTd8aW1hZ2UvanBlZ3xhR1JrTDJoa1ppOHhNRFkwT1RNeE16a3pOVE01TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBKZk16QXdlRE13TUM1cWNHY3wyZTAyMGY4ZjUyNDg3N2UyZjA1ZTM4Njk4YWQwMDUzNWRjZGUwNWNmMzM1ZmViMGI5ZjMzZDRlZmQ4NDdkM2Vj)
![6B5V62-Q1](/medias/INDDODPULLEY-FXD-6G-BSH-SP-AB5V-Q1-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTd8aW1hZ2UvanBlZ3xhR1JrTDJoa1ppOHhNRFkwT1RNeE16a3pOVE01TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlUVUY5QlFqVldYMUV4WDBKZk16QXdlRE13TUM1cWNHY3wyZTAyMGY4ZjUyNDg3N2UyZjA1ZTM4Njk4YWQwMDUzNWRjZGUwNWNmMzM1ZmViMGI5ZjMzZDRlZmQ4NDdkM2Vj)
DODGE
DODGE
6B5V62-Q1
DODGE DODGE
Description
6B5V62-Q1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 6 Grooves; 6.48" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 6.08" Pitch Diameter Minimum; 6.3" Pitch Diameter Maximum; Keyway
Part #
469232
BDI #
22265484
Details
313.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V62-Q1/p/22265484
Your Price
$ 313.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
7.257
EAN
0782477472077
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
5/8 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469232
Weight / LBS
16
Long Description
Transmission Pulley; 6 Grooves; 6.48" Outside Diameter; Bushed; Q1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 6.08" Pitch Diameter Minimum; 6.3" Pitch Diameter Maximum; Keyway
Outside Diameter
6.48 Inch | 164.592 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
6.08 Inch | 154.432 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh