https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFEZzVMMmd6WXk4eE1EYzJOak0wT0RVNE1qazBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGFkMzUyM2U1NDNhOGUzNGYxOTJhNjA1ZjJlOGYxN2I0MzNjZDk1OTg1ZGVmNTdhMmViMWRhMzIwNmJiMDk5ZDI
DODGE
DODGE
6B62-SK
DODGE DODGE
Description
6B62-SK V-BELT QD SHEAVE
6 Grooves; 6.55" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455722
BDI #
280733
Details
273.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B62-SK/p/280733
Your Price
$ 273.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.864
EAN
0782475157938
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B62-SK SHEAVE
Manufacturer Internal Number
455722
Weight / LBS
15.1
Long Description
6 Grooves; 6.55" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh