LEESON
LEESON
6B66SK
LEESON LEESON
Description
6B66SK ; POR QD SHEAVE
Transmission Pulley; 6 Grooves; 6.95" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SK Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 6.2" Pitch Diameter Minimum; 6.6" Pitch Diameter Maximum; 1/2 To 2-5/8 Bushing Bore Range; Keyway
Part #
6B66SK
BDI #
17087562
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B66SK/p/17087562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1005610
Weight / LBS
17.94
Long Description
Transmission Pulley; 6 Grooves; 6.95" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SK Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 6.2" Pitch Diameter Minimum; 6.6" Pitch Diameter Maximum; 1/2 To 2-5/8 Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh