https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc1MDV8aW1hZ2UvanBlZ3xhREExTDJnM09DOHhNREUwTVRrNU1qQTVNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGOHpNREJZTXpBd0xtcHdad3w5YjFhZjVhZGUyMjhlMDBjMDUyOGI5YjJjNjY2NDkyMTY4ZjdiYTNkNzU5NzVjMGU3MTJkODFiYTYzMjFmZjE4
MEGADYNE GROUP
MEGADYNE GROUP
6B68
MEGADYNE GROUP MEGADYNE GROUP
Description
6B68 ; POR METRIC TIMING BELT
6 Grooves; 7.15" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
6B68
BDI #
17110118
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B68/p/17110118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.16
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
6B68
Weight / LBS
18
Long Description
6 Grooves; 7.15" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh