https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
BROWNING
BROWNING
6C105F
BROWNING BROWNING
Description
6C105F SHEAVE ; NON RETURNABLE 6 GROOVE 10.5"OD
6 Grooves; 10.9" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
1006824
BDI #
331266
Details
2617.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C105F/p/331266
Your Price
$ 2,617.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.406
EAN
0662289339969
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type A2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6C105F
Manufacturer Internal Number
1006824
Weight / LBS
62
Long Description
6 Grooves; 10.9" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Pitch Diameter Minimum
10.5 Inch | 266.7 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter Maximum
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh