https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFEZzVMMmd6WXk4eE1EYzJOak0wT0RVNE1qazBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGFkMzUyM2U1NDNhOGUzNGYxOTJhNjA1ZjJlOGYxN2I0MzNjZDk1OTg1ZGVmNTdhMmViMWRhMzIwNmJiMDk5ZDI
DODGE
DODGE
6C12.0-F
DODGE DODGE
Description
6C120-F V-BELT QD SHEAVE ; 6C12.0-F QD SHEAVE
6 Grooves; 12.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
455883
BDI #
280893
Details
841.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C12-0-F/p/280893
Your Price
$ 841.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
30.844
EAN
0782475159543
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6C120-F SHEAVE
Manufacturer Internal Number
455883
Weight / LBS
68
Long Description
6 Grooves; 12.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
12.4 Inch | 314.96 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh