LEESON
LEESON
6C130F
LEESON LEESON
Description
6C130F ; POR QD SHEAVE
Transmission Pulley; 6 Grooves; 13.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 13" Pitch Diameter Minimum; 13" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway
Part #
6C130F
BDI #
17087573
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C130F/p/17087573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1006857
Weight / LBS
74
Long Description
Transmission Pulley; 6 Grooves; 13.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 13" Pitch Diameter Minimum; 13" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh