BROWNING
BROWNING
6C200R
BROWNING BROWNING
Description
6C200R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
6 Grooves; 20.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
1013424
BDI #
332366
Details
3234.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C200R/p/332366
Your Price
$ 3,234.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
41.541
EAN
0662289267118
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6C200R
Manufacturer Internal Number
1013424
Weight / LBS
91.5
Long Description
6 Grooves; 20.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh