https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OXxpbWFnZS9qcGVnfGFEVmxMMmd4TVM4eE1EYzJOamMxTkRnM016TTNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDJhYjEwODBmYjIyNzhjZjQxYzdkNjIzNjY2YTkyMzNjYTQyOTk2Mzk3ZDc5NmJjNzc2Yjg4NDg0YzAyMTdiYjc
DODGE
DODGE
6C50.0-M
DODGE DODGE
Description
6C500-M V-BELT QD SHEAVE
6 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
455893
BDI #
280903
Details
5635.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C50-0-M/p/280903
Your Price
$ 5,635.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
241.175
EAN
0782475159642
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6C500-M SHEAVE
Manufacturer Internal Number
455893
Weight / LBS
531.7
Long Description
6 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Outside Diameter
50.4 Inch | 1280.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh