https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
BROWNING
BROWNING
6C500M
BROWNING BROWNING
Description
6C500M V-BELT PULLEY SHEAVE ; NON RETURNABLE 6 GROOVE 50" OD
6 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
1008440
BDI #
331279
Details
18757.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C500M/p/331279
Your Price
$ 18,757.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
145.28
EAN
0662289370177
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type B3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6C500M
Manufacturer Internal Number
1008440
Weight / LBS
320
Long Description
6 Grooves; 50.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
50 Inch | 1,270 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
50.4 Inch | 1,280.16 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Pitch Diameter Maximum
50 Inch | 1,270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh