![6C9.5-3030](/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4)
![6C9.5-3030](/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4)
DODGE
DODGE
6C9.5-3030
DODGE DODGE
Description
6C9.5-3030 TAPER LOCK V-BELT SHEAVE
6 Grooves; 9.9" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
115194
BDI #
256043
Details
854.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C9-5-3030/p/256043
Your Price
$ 854.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
27.077
EAN
0782475091010
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6C9.5-3030 SHEAVE
Manufacturer Internal Number
115194
Weight / LBS
59.64
Long Description
6 Grooves; 9.9" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh