![6C95](/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc1MDV8aW1hZ2UvanBlZ3xhREExTDJnM09DOHhNREUwTVRrNU1qQTVNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGOHpNREJZTXpBd0xtcHdad3w5YjFhZjVhZGUyMjhlMDBjMDUyOGI5YjJjNjY2NDkyMTY4ZjdiYTNkNzU5NzVjMGU3MTJkODFiYTYzMjFmZjE4)
![6C95](/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc1MDV8aW1hZ2UvanBlZ3xhREExTDJnM09DOHhNREUwTVRrNU1qQTVNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGOHpNREJZTXpBd0xtcHdad3w5YjFhZjVhZGUyMjhlMDBjMDUyOGI5YjJjNjY2NDkyMTY4ZjdiYTNkNzU5NzVjMGU3MTJkODFiYTYzMjFmZjE4)
MEGADYNE GROUP
MEGADYNE GROUP
6C95
MEGADYNE GROUP MEGADYNE GROUP
Description
6C95 ; POR JAW COUPLING HALF
6 Grooves; 9.9" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
6C95
BDI #
17110164
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C95/p/17110164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.23
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
6C95
Weight / LBS
49
Long Description
6 Grooves; 9.9" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh