![6D13.0-J](/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc1MDV8aW1hZ2UvanBlZ3xhREExTDJnM09DOHhNREUwTVRrNU1qQTVNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGOHpNREJZTXpBd0xtcHdad3w5YjFhZjVhZGUyMjhlMDBjMDUyOGI5YjJjNjY2NDkyMTY4ZjdiYTNkNzU5NzVjMGU3MTJkODFiYTYzMjFmZjE4)
![6D13.0-J](/medias/INDXXXPULLEY-FXD-6G-QD-KW-SOL-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc1MDV8aW1hZ2UvanBlZ3xhREExTDJnM09DOHhNREUwTVRrNU1qQTVNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFOUFRGOHpNREJZTXpBd0xtcHdad3w5YjFhZjVhZGUyMjhlMDBjMDUyOGI5YjJjNjY2NDkyMTY4ZjdiYTNkNzU5NzVjMGU3MTJkODFiYTYzMjFmZjE4)
DODGE
DODGE
6D13.0-J
DODGE DODGE
Description
6D13.0-J V-BELT QD SHEAVE
6 Grooves; 13.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
455993
BDI #
281001
Details
1888.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6D13-0-J/p/281001
Your Price
$ 1,888.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
60.736
EAN
0782475160631
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6D130-J SHEAVE
Long Description
6 Grooves; 13.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Outside Diameter
13.64 Inch | 346.456 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh