https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNzF8aW1hZ2UvanBlZ3xhRFV4TDJobU5TOHhNREV4TXpVNE5qTXpNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhM2FiNzE2ZWZmNGJkNDAyOGI2YjE5NDk5MWVkZGIzN2RjNWRiOTUxYTQxYjVkNTNlMGMyYmE4MWU0YmE1ZTRk
DODGE
DODGE
6D33.0-M
DODGE DODGE
Description
6D33.0-M
6 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
456005
BDI #
281012
Details
2586.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6D33-0-M/p/281012
Your Price
$ 2,586.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
208.652
EAN
0782475160747
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6D330-M SHEAVE
Manufacturer Internal Number
456005
Weight / LBS
408
Long Description
6 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
33 Inch | 838.2 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
33 Inch | 838.2 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.64 Inch | 854.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh