https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OXxpbWFnZS9qcGVnfGFEVmxMMmd4TVM4eE1EYzJOamMxTkRnM016TTNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDJhYjEwODBmYjIyNzhjZjQxYzdkNjIzNjY2YTkyMzNjYTQyOTk2Mzk3ZDc5NmJjNzc2Yjg4NDg0YzAyMTdiYjc
DODGE
DODGE
6D48.0-M
DODGE DODGE
Description
6D48.0-M Q-D SHEAVE
6 Grooves; 48.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 48" Pitch Minimum; 48" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
456007
BDI #
281014
Details
6705.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6D48-0-M/p/281014
Your Price
$ 6,705.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
337.472
EAN
0782475160761
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6D480-M SHEAVE
Long Description
6 Grooves; 48.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 48" Pitch Minimum; 48" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
48.64 Inch | 1235.456 Millimeter
Pitch Diameter Minimum
48 Inch | 1219.2 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
48 Inch | 1219.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh