TB WOODS
TB WOODS
6J19.00-SK
TB WOODS TB WOODS
Description
6J1900 TRANSMISSION PULLEY
6 Grooves; 19" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 19.03" Pitch Minimum; 19.03" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
6J19.00-SK
BDI #
994045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6J19-00-SK/p/994045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.34
EAN
0698672032650
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6J1900
Manufacturer Internal Number
6J1900
Weight / LBS
23.7
Long Description
6 Grooves; 19" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 19.03" Pitch Minimum; 19.03" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Pitch Diameter Maximum
19.03 Inch | 483.362 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
19.03 Inch | 483.362 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh