https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
CONTINENTAL
CONTINENTAL
7.0-4C-SF
CONTINENTAL CONTINENTAL
Description
7.0-4C-SF PULLEY
4 Grooves; 7.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
20179422
BDI #
410867
Details
555.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-0-4C-SF/p/410867
Your Price
$ 555.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.165
EAN
0037256285233
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179422
Weight / LBS
18
Long Description
4 Grooves; 7.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh