https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhREl4TDJoaFppOHhNREE0TmpBeU56azRORGt5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MThjOTE4MGIxZTQ3ZmZiMWZjY2FjOGZkYzU5NWJiZmMzNmZlNjVlOWQxZmFkNzJhYzI3MDNhMGJlOTM5OWE5Mg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7 C 100 R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7 C 100 R V-BELT SHEAVE ; 7GR C 10" PD BORED FOR R1 BUSHING
Transmission Pulley; 7 Grooves; 10.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
7 C 100 R
BDI #
21979302
Details
1538.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-C-100-R/p/21979302
Your Price
$ 1,538.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.2
EAN
0697950729046
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
71
Long Description
Transmission Pulley; 7 Grooves; 10.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh