https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFERmpMMmd4WVM4eE1EYzJOalV6T1RFNU5ETTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemRIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDRkYWI2ZGFjZGMwOWQ0M2YwMjU4NjhiNDYzNDE2MDg2YTI3NTY4ZmNiZjZlY2NkYzNjNWJlYzQ2M2Y4NTBmZWU
TB WOODS
TB WOODS
7C36.0J
TB WOODS TB WOODS
Description
7C36.0J TRANSMISSION PULLEY
7 Grooves; 36.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
3607C
BDI #
991098
Details
3447.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C36-0J/p/991098
Your Price
$ 3,447.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
125.481
EAN
0698672032735
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3607C
Manufacturer Internal Number
3607C
Weight / LBS
300.5
Long Description
7 Grooves; 36.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
36.4 Inch | 924.56 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh