![7C70Q](/medias/INDXXXPULLEY-FXD-7G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyMTB8aW1hZ2UvanBlZ3xhR00zTDJnell5OHhNRFU0TmprNU5UYzROVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxiN2JjMjAyZTg1NjJlMmJhMWY5MTZkMDk2MjliOTg5ODI3YWY2OGIzNWE4YTkxNDU3NTI3YTQ2MGNhMDBkODRl)
![7C70Q](/medias/INDXXXPULLEY-FXD-7G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyMTB8aW1hZ2UvanBlZ3xhR00zTDJnell5OHhNRFU0TmprNU5UYzROVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxiN2JjMjAyZTg1NjJlMmJhMWY5MTZkMDk2MjliOTg5ODI3YWY2OGIzNWE4YTkxNDU3NTI3YTQ2MGNhMDBkODRl)
BROWNING
BROWNING
7C70Q
BROWNING BROWNING
Description
7C70Q V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
7 Grooves; 7.4" Outside Diameter; Bushed; Q3 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1-3/8 To 2-1/2" Bushing Bore Range; Keyway
Part #
1012012
BDI #
332403
Details
1519.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C70Q/p/332403
Your Price
$ 1,519.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.025
EAN
0662289275762
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
Q3
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7C70Q
Manufacturer Internal Number
1012012
Weight / LBS
37.5
Long Description
7 Grooves; 7.4" Outside Diameter; Bushed; Q3 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1-3/8 To 2-1/2" Bushing Bore Range; Keyway
Outside Diameter
7.4 Inch | 187.96 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bushing Bore Range
1-3/8 To 2-1/2 Inch | 34.925 To 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh