https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-3V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhRGt6TDJnMk1DOHhNRFkwT1RFMU5ESTRPVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4elZsOVhYek13TUhnek1EQXVhbkJufDY3MzBjYjI3OTJlNWYwNmZkYTRlOWU1ZDM0NTkxY2VlZGYxN2RhMjU1NGNmYTFlZWQxMjE0YjU0ZjY4NzdhNjY
DODGE
DODGE
8-3V10.60-SF
DODGE DODGE
Description
8-3V10.60-SF V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 10.6" Outside Diameter; Bushed; SF Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 10.6" Pitch Diameter Minimum; 10.6" Pitch Diameter Maximum; Keyway
Part #
455222
BDI #
280299
Details
441.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-3V10-60-SF/p/280299
Your Price
$ 441.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.381
EAN
0782475152988
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
SF
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455222
Weight / LBS
29
Long Description
Transmission Pulley; 8 Grooves; 10.6" Outside Diameter; Bushed; SF Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 10.6" Pitch Diameter Minimum; 10.6" Pitch Diameter Maximum; Keyway
Outside Diameter
10.6 Inch | 269.24 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Pitch Diameter Maximum
10.6 Inch | 269.24 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh