https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNXxpbWFnZS9qcGVnfGFHWXhMMmhoTWk4eE1EYzJOekUxT0RVd09UVTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDZmMzgxZmM0ODRkNzE0MzBiMjFlZjRlNGY2YjA5ZWZkMjBkZTFiNzJhNGQ5M2NhMDI0MGQwNjg2MWZhYTQzNTE
DODGE
DODGE
8/3V19.0-3535
DODGE DODGE
Description
8-3V19.0-3535 TAPER LOCK V-BELT SHEAVE
8 Grooves; 19" Outside Diameter; Bushed; 3535 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
112090
BDI #
255010
Details
1200.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-3V19-0-3535/p/255010
Your Price
$ 1,200.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
31.78
EAN
0782475086764
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-3V19.0-3535 SHEAVE
Manufacturer Internal Number
112090
Weight / LBS
70
Long Description
8 Grooves; 19" Outside Diameter; Bushed; 3535 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh