https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDh8aW1hZ2UvanBlZ3xhR0l5TDJobE5TOHhNRFF5TWpRMk5EVTNOelUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWI4NTY0MzYyZDgyNDkwOTI4OTMzYmU0ZjZjYjBkNTA5ODQ3NTNiNjEwYWI3NDY1MDNjYTYzY2NhMWJmYWUz
DODGE
DODGE
8/3V8.0-3020
DODGE DODGE
Description
8-3V8.0-3020 TAPER LOCK V-BELT SHEAVE
8 Grooves; 8" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
112087
BDI #
255008
Details
400.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-3V8-0-3020/p/255008
Your Price
$ 400.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.593
EAN
0782475086733
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3020
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-3V8.0-3020 SHEAVE
Manufacturer Internal Number
112087
Weight / LBS
21.13
Long Description
8 Grooves; 8" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh