https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 5V 1600 S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 5V 1600 S V-BELT SHEAVE ; 8GR 5V 16" OD BORED FOR S1 BUSHING
Transmission Pulley; 8 Grooves; 16" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
8 5V 1600 S
BDI #
21976924
Details
2032.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V-1600-S/p/21976924
Your Price
$ 2,032.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
40.816
EAN
0697950727615
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S1
Belt Series
5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
90
Long Description
Transmission Pulley; 8 Grooves; 16" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh