https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnellpOHhNRE14TURRMU56RTVOalUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw2MmM5YTNlMTA4MTY2OGVlNzM4ZGM1MDlkMDFhNTg0OTI5NDhjMDg1N2U4NzhlYjQ1NzQxNzYzN2I5ZTdlNzNl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 5V 900 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 5V 900 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Transmission Pulley; 8 Grooves; 9" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Part #
8 5V 900 TB
BDI #
624303
Details
556.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V-900-TB/p/624303
Your Price
$ 556.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.976
EAN
0697950158723
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
44
Long Description
Transmission Pulley; 8 Grooves; 9" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh