https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 8V 2120 M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 8V 2120 M V-BELT SHEAVE ; HI-CAP 8 GRV 8V
Transmission Pulley; 8 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
8 8V 2120 M
BDI #
624326
Details
2425.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V-2120-M/p/624326
Your Price
$ 2,425.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
122.449
EAN
0697950123998
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
267
Long Description
Transmission Pulley; 8 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
21.2 Inch | 538.48 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh