https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNXxpbWFnZS9qcGVnfGFHWXhMMmhoTWk4eE1EYzJOekUxT0RVd09UVTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDZmMzgxZmM0ODRkNzE0MzBiMjFlZjRlNGY2YjA5ZWZkMjBkZTFiNzJhNGQ5M2NhMDI0MGQwNjg2MWZhYTQzNTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 8V 4450 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 8V 4450 TB V-BELT SHEAVE ; 8GR 8V 44.5" OD BORED FOR 6050 BUSHING
8 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Part #
8 8V 4450 TB
BDI #
21979642
Details
12143.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V-4450-TB/p/21979642
Your Price
$ 12,143.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
313.43
EAN
0697950514345
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Bushing Bore Range - Inch
3-13/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
234
Long Description
8 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh