https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDh8aW1hZ2UvanBlZ3xhR0l5TDJobE5TOHhNRFF5TWpRMk5EVTNOelUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWI4NTY0MzYyZDgyNDkwOTI4OTMzYmU0ZjZjYjBkNTA5ODQ3NTNiNjEwYWI3NDY1MDNjYTYzY2NhMWJmYWUz
DODGE
DODGE
8/8V12.5-4545
DODGE DODGE
Description
8-8V12.5-4545 TAPER LOCK V-BELT SHEAVE
8 Grooves; 12-1/2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Part #
110050
BDI #
254404
Details
2152.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V12-5-4545/p/254404
Your Price
$ 2,152.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
56.296
EAN
0782475082100
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-8V12.5-4545 SHEAVE
Manufacturer Internal Number
110050
Weight / LBS
122.6
Long Description
8 Grooves; 12-1/2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh