https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEQTJMMmc1WkM4eE1EYzJOalE0TlRRMU5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzMDVhYWUzNzEwYzg4OWIxNzZlZGYwMjA3Mzg5NzUxODJkZjI5ZTZiZDdjOTllY2E1NWI3Yzg5YTE2YWQ5Mjk0
DODGE
DODGE
8/8V17.0-5050
DODGE DODGE
Description
8/8V17.0-5050 ; POR V BELT PULLEY
8 Grooves; 17" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Part #
110971
BDI #
254746
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V17-0-5050/p/254746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
88.076
EAN
0782475654819
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-8V17.0-5050 SHEAVE
Manufacturer Internal Number
110971
Weight / LBS
259.5
Long Description
8 Grooves; 17" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Pitch Diameter Maximum
16.8 Inch | 426.72 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
16.8 Inch | 426.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh