https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0M3xpbWFnZS9qcGVnfGFEQTJMMmc1WkM4eE1EYzJOalE0TlRRMU5EZzNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzMDVhYWUzNzEwYzg4OWIxNzZlZGYwMjA3Mzg5NzUxODJkZjI5ZTZiZDdjOTllY2E1NWI3Yzg5YTE2YWQ5Mjk0
DODGE
DODGE
8/8V19.0-5050
DODGE DODGE
Description
8-8V19.0-5050 TAPER LOCK V-BELT SHEAVE
8 Grooves; 19" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Part #
110057
BDI #
254410
Details
3420.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V19-0-5050/p/254410
Your Price
$ 3,420.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
127.323
EAN
0782475082179
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-8V19.0-5050 SHEAVE
Manufacturer Internal Number
110057
Weight / LBS
280.7
Long Description
8 Grooves; 19" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh