https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-N-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNTN8aW1hZ2UvanBlZ3xhR1JqTDJoak1pOHhNRFkwT1RJM09UTTVOemt4T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOU9YMEZmTXpBd2VETXdNQzVxY0djfDIzYTI0Y2M1MGViMjMwNjNmNDNmNGNkMjBjYzRiYzI2NzRhNGQxYzE0MjkzZTUxNmJkYTZjN2M3ODk2MWJmM2Y
DODGE
DODGE
8-8V30.00-N
DODGE DODGE
Description
8-8V30.00-N V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 30" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 30" Pitch Diameter Minimum; 30" Pitch Diameter Maximum; Keyway
Part #
455469
BDI #
280544
Details
3869.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V30-00-N/p/280544
Your Price
$ 3,869.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
198.9
EAN
0782475155446
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455469
Weight / LBS
384
Long Description
Transmission Pulley; 8 Grooves; 30" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 30" Pitch Diameter Minimum; 30" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh