![8/8V44.5-6050](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
![8/8V44.5-6050](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
DODGE
DODGE
8/8V44.5-6050
DODGE DODGE
Description
8/8V44.5-6050 (110389) ; POR V BELT PULLEY
8 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 4-7/16 To 6" Bushing Bore Range; Keyway
Part #
110973
BDI #
254747
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V44-5-6050/p/254747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
301.865
EAN
0782475656356
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-8V44.5-6050 SHEAVE
Manufacturer Internal Number
110973
Weight / LBS
665.5
Long Description
8 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 4-7/16 To 6" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 80 To 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh