https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm
DODGE
DODGE
8/8V53.0-6050
DODGE DODGE
Description
8-8V53.0-6050 TAPER LOCK V-BELT SHEAVE
8 Grooves; 53" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 4-7/16 To 6" Bushing Bore Range; Keyway
Part #
110974
BDI #
254748
Details
11031.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V53-0-6050/p/254748
Your Price
$ 11,031.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
376.98
EAN
0782475655212
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8/8V53.0-6050 (111479)
Long Description
8 Grooves; 53" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 4-7/16 To 6" Bushing Bore Range; Keyway
Pitch Diameter Maximum
52.8 Inch | 1341.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
53 Inch | 1346.2 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 80 To 150 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1341.12 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh