https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-W-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNTN8aW1hZ2UvanBlZ3xhRGd5TDJnMll5OHhNRFkwT1RJNE5UVTVNVEEzTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOVhYMEZmTXpBd2VETXdNQzVxY0djfDg1MGQ5MmRkZjYwZWVhOTczMmMyMDlhYzUzODI1ZGQ2ZWUyMmQ5YzFkNDIwNmQ1YWUxMDA1ZjUwYzI2YjliOGE
DODGE
DODGE
8-8V71.00
DODGE DODGE
Description
8-8V71.00 W V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 71" Pitch Diameter Minimum; 71" Pitch Diameter Maximum; Keyway
Part #
456691
BDI #
281135
Details
21029.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V71-00/p/281135
Your Price
$ 21,029.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
676.46
EAN
0782475163687
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456691
Weight / LBS
1266
Long Description
Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 71" Pitch Diameter Minimum; 71" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
71 Inch | 1803.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
71 Inch | 1803.4 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
71 Inch | 1803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh