https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhR1JqTDJobVl5OHhNREE0TmpBeU9ERXhOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZGU3MGQzZGEwYjY0M2U2ZWJiYjhhZGJhYzVmODhkM2U3OTA3NDNhYjk0Mjc3NGJhYWE5ZDc0NjhiYjE1YjNhNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 B 80 R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 B 80 R V-BELT SHEAVE ; 8GR B 8" PD BORED FOR R1 BUSHING
Transmission Pulley; 8 Grooves; 8.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
8 B 80 R
BDI #
21976958
Details
873.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-B-80-R/p/21976958
Your Price
$ 873.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.456
EAN
0697950728469
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
A | B
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
42.9
Long Description
Transmission Pulley; 8 Grooves; 8.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Outside Diameter
8.35 Inch | 212.09 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh