https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 C 300 S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 C 300 S V-BELT SHEAVE ; 8GR B 3" PD BORED FOR S1 BUSHING
Transmission Pulley; 8 Grooves; 30.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Part #
8 C 300 S
BDI #
21976996
Details
4258.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-C-300-S/p/21976996
Your Price
$ 4,258.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
96.16
EAN
0697950728230
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Bushing Bore Range - Inch
1-7/8 To 4-3/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
212
Long Description
Transmission Pulley; 8 Grooves; 30.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh