https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 D 120 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 D 120 J V-BELT SHEAVE ; 8 GRV CONVENTIONAL
Transmission Pulley; 8 Grooves; 12.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Part #
8 D 120 J
BDI #
624222
Details
2799.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-D-120-J/p/624222
Your Price
$ 2,799.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
56.7
EAN
0697950123387
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
126
Long Description
Transmission Pulley; 8 Grooves; 12.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
12.64 Inch | 321.056 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh