https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NHxpbWFnZS9qcGVnfGFESTBMMmc1TlM4eE1EYzJOemsyTXpBeU9UVXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xiYTk5MWNjZjY4ZjhlMDJiNzlkYzU1ZDZjMGNhYjcxNWMxZGMyNmY0YzgzZmFmOTg3MGRiOTJlN2NkN2JjMWI4
DODGE
DODGE
8B15.4-E
DODGE DODGE
Description
8B154-E V-BELT QD SHEAVE
8 Grooves; 15-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
455751
BDI #
280762
Details
1051.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8B15-4-E/p/280762
Your Price
$ 1,051.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
28.123
EAN
0782475158225
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8B154-E SHEAVE
Manufacturer Internal Number
455751
Weight / LBS
62
Long Description
8 Grooves; 15-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh