![8C13.0-3535](/medias/INDDODPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDh8aW1hZ2UvanBlZ3xhR0l5TDJobE5TOHhNRFF5TWpRMk5EVTNOelUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWI4NTY0MzYyZDgyNDkwOTI4OTMzYmU0ZjZjYjBkNTA5ODQ3NTNiNjEwYWI3NDY1MDNjYTYzY2NhMWJmYWUz)
![8C13.0-3535](/medias/INDDODPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDh8aW1hZ2UvanBlZ3xhR0l5TDJobE5TOHhNRFF5TWpRMk5EVTNOelUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWI4NTY0MzYyZDgyNDkwOTI4OTMzYmU0ZjZjYjBkNTA5ODQ3NTNiNjEwYWI3NDY1MDNjYTYzY2NhMWJmYWUz)
DODGE
DODGE
8C13.0-3535
DODGE DODGE
Description
8C13.0-3535 TAPER LOCK V-BELT SHEAVE
8 Grooves; 13.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
115087
BDI #
255985
Details
1514.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C13-0-3535/p/255985
Your Price
$ 1,514.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
57.204
EAN
0782475090266
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8C13.0-3535 SHEAVE
Manufacturer Internal Number
115087
Weight / LBS
126
Long Description
8 Grooves; 13.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Outside Diameter
13.4 Inch | 340.36 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh