https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNXxpbWFnZS9qcGVnfGFHWXhMMmhoTWk4eE1EYzJOekUxT0RVd09UVTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDZmMzgxZmM0ODRkNzE0MzBiMjFlZjRlNGY2YjA5ZWZkMjBkZTFiNzJhNGQ5M2NhMDI0MGQwNjg2MWZhYTQzNTE
DODGE
DODGE
8C18.0-4040
DODGE DODGE
Description
8C18.0-4040 TAPER LOCK V-BELT SHEAVE
8 Grooves; 18.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
115098
BDI #
255994
Details
2325.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C18-0-4040/p/255994
Your Price
$ 2,325.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
70.597
EAN
0782475090358
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8C18.0-4040 SHEAVE
Manufacturer Internal Number
115098
Weight / LBS
155.5
Long Description
8 Grooves; 18.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Outside Diameter
18.4 Inch | 467.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh