https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTN8aW1hZ2UvanBlZ3xhRFkyTDJnelpTOHhNREV4TXpVNE9UQTROREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xhMDk0YmI5NDI3ZDdiNWU3NjZiMWQwYjMyZTM0YTYyNTFkNmFiZDQyYTYwM2M4NjFhNjYxY2VjYjdlOGI0NWVl
DODGE
DODGE
8C8.0-E
DODGE DODGE
Description
8C80-E V-BELT QD SHEAVE
8 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
455895
BDI #
280905
Details
820.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C8-0-E/p/280905
Your Price
$ 820.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.713
EAN
0782475159666
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8C80-E SHEAVE
Manufacturer Internal Number
455895
Weight / LBS
39.05
Long Description
8 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh