https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTN8aW1hZ2UvanBlZ3xhRFkyTDJnelpTOHhNREV4TXpVNE9UQTROREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xhMDk0YmI5NDI3ZDdiNWU3NjZiMWQwYjMyZTM0YTYyNTFkNmFiZDQyYTYwM2M4NjFhNjYxY2VjYjdlOGI0NWVl
DODGE
DODGE
8D15.5-J
DODGE DODGE
Description
8D15.5-J Q-D SHEAVE
8 Grooves; 16.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
456018
BDI #
281025
Details
2697.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8D15-5-J/p/281025
Your Price
$ 2,697.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
97.976
EAN
0782475160877
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8D155-J SHEAVE
Long Description
8 Grooves; 16.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.5 Inch | 393.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.14 Inch | 409.956 Millimeter
Pitch Diameter Maximum
15.5 Inch | 393.7 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh