https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-D-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDF8aW1hZ2UvanBlZ3xhREEwTDJobVlpOHhNRFkwT1RNd01EVXdNRFV4TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY5RVgwSmZNekF3ZURNd01DNXFjR2N8MDRmODI4MjRkZWE1YTJhNDdlNWNjNmIwNWJjMjdjMTU1ZmU3ZWZhYWI4ZGM2YzI5MzliOWY2N2NiODhkNjAzNA
DODGE
DODGE
8D170-J
DODGE DODGE
Description
8D170-J SHEAVE
Transmission Pulley; 8 Grooves; 17.6" Outside Diameter; Bushed; J Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 17.6" Pitch Diameter Minimum; 17.6" Pitch Diameter Maximum; Keyway
Part #
456493
BDI #
20508363
Details
1618.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8D170-J/p/20508363
Your Price
$ 1,618.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.005
EAN
0782477297878
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456493
Weight / LBS
176
Long Description
Transmission Pulley; 8 Grooves; 17.6" Outside Diameter; Bushed; J Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 17.6" Pitch Diameter Minimum; 17.6" Pitch Diameter Maximum; Keyway
Outside Diameter
17.6 Inch | 447.04 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
17.6 Inch | 447.04 Millimeter
Pitch Diameter Maximum
17.6 Inch | 447.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh